Dowel Pin, 1/8 In, Pk100

VALUE BRAND| Zoro #: G0319873| Mfr #: 1NU17

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319873 Mfr #: 1NU17
Finish: PlainItem: Dowel Pin
Nominal Diameter: 1/8"Length Tolerance: +/-0.01"
Double Shear Strength (Lbs.): 930Single Shear Strength (PSI): 40, 000 Min.
Rockwell Hardness: B85Meets: ANSI B18.8.2
Overall Length: 7/8"Type: Standard
Material: 18-8 Stainless SteelDia.: 0.1251 to 0.1253"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 7/8 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.01 In, Single Shear Strength 40, 000 Min PSI, Double Shear Strength 930 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.