JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Dowel Pin, 1/8, PK500

VALUE BRAND| Zoro #: G0249952| Mfr #: 2501250375

$9.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249952 Mfr #: 2501250375
Length Tolerance: +/-0.005"Item: Dowel Pin
Type: StandardMaterial: Nylon
Dia. Tolerance: +/-0.005"Finish: Natural
Nominal Diameter: 1/8"Overall Length: 3/8"
Dia.: 0.1200 to 0.1300"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Natural Finish, 3/8 In Overall Length, 1/8 In Nominal Dia, Dia 0.1200 to 0.1300 In, Length Tolerance +/-0.005 In, Diameter Tolerance +/-0.005 In, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.