Dowel Pin, 303SS, 1/16 Dx7/32 L, PK5

VALUE BRAND| Zoro #: G2461471| Mfr #: M21143/2-25

$15.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461471 Mfr #: M21143/2-25
Meets: M21143/2 (MIL-P-21143/2)Material: 303 Stainless Steel
Finish: PassivatedLength Tolerance: +/-0.010"
Item: Dowel PinType: Mil Spec Undersized
Thread Size: -Includes: -
Nominal Diameter: 1/16"Rockwell Hardness: HB262 max..
Overall Length: 7/32"Dia.: 0.0625 to 0.0623"
Dia. Tolerance: -Double Shear Strength (Lbs.): -
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/16 In., Overall Length 7/32 In., Length Tolerance +/-0.010 In., Dia. 0.0625 to 0.0623 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max.., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5
Save 15%. Sign up for Z-mail.