Dowel Pin, 303SS, 1/32 Dx7/16 L, PK5

VALUE BRAND| Zoro #: G1392325| Mfr #: M21143/2-9

$14.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1392325 Mfr #: M21143/2-9
Double Shear Strength (Lbs.): -Includes: -
Dia. Tolerance: -Meets: M21143/2 (MIL-P-21143/2)
Finish: PassivatedSingle Shear Strength (Lbs.): -
Type: Mil Spec UndersizedThread Size: -
Material: 303 Stainless SteelItem: Dowel Pin
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Rockwell Hardness: HB262 max.Overall Length: 7/16"
Dia.: 0.0313 to 0.0311"Nominal Diameter: 1/32"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/32 In., Overall Length 7/16 In., Length Tolerance +/-0.010 In., Dia. 0.0313 to 0.0311 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.