Dowel Pin, 303SS, 1/4 D x 3/8 L, PK5

VALUE BRAND| Zoro #: G1353554| Mfr #: M21143/1-65

$15.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353554 Mfr #: M21143/1-65
Finish: PassivatedMaterial: 303 Stainless Steel
Item: Dowel PinMeets: M21143/1 (MIL-P-21143/1)
Type: Mil Spec OversizedLength Tolerance: +/-0.010"
Rockwell Hardness: HB262 max.Nominal Diameter: 1/4"
Overall Length: 3/8"Dia.: 0.2502 to 0.2500"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Oversized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/4 In., Overall Length 3/8 In., Length Tolerance +/-0.010 In., Dia. 0.2502 to 0.2500 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max., Meets M21143/1 (MIL-P-21143/1), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.