Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, 303SS, 1/4 D x 3/8 L, PK5 (Discontinued)
Mfr # M21143/2-148
Zoro # G1517792
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Undersized
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated