Dowel Pin, 303SS, 1/8 D x 3/4 L, PK5

VALUE BRAND| Zoro #: G1391257| Mfr #: M21143/1-38

$14.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391257 Mfr #: M21143/1-38
Type: Mil Spec OversizedLength Tolerance: +/-0.010"
Item: Dowel PinFinish: Passivated
Meets: M21143/1 (MIL-P-21143/1)Material: 303 Stainless Steel
Rockwell Hardness: HB262 max.Nominal Diameter: 1/8"
Overall Length: 3/4"Dia.: 0.1252 to 0.1250"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Oversized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/8 In., Overall Length 3/4 In., Length Tolerance +/-0.010 In., Dia. 0.1252 to 0.1250 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max., Meets M21143/1 (MIL-P-21143/1), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.