Dowel Pin, 303SS, 1/8 D x 3/4 L, PK5

VALUE BRAND| Zoro #: G1082514| Mfr #: M21143/2-72

$15.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082514 Mfr #: M21143/2-72
Double Shear Strength (Lbs.): -Includes: -
Dia. Tolerance: -Meets: M21143/2 (MIL-P-21143/2)
Finish: PassivatedSingle Shear Strength (Lbs.): -
Type: Mil Spec UndersizedThread Size: -
Material: 303 Stainless SteelItem: Dowel Pin
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Rockwell Hardness: HB262 max..Overall Length: 3/4"
Dia.: 0.1250 to 0.1248"Nominal Diameter: 1/8"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/8 In., Overall Length 3/4 In., Length Tolerance +/-0.010 In., Dia. 0.1250 to 0.1248 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max.., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.