Dowel Pin, 303SS, 1/8 D x 5/8 L, PK5

VALUE BRAND| Zoro #: G1280072| Mfr #: M21143/2-71

$16.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280072 Mfr #: M21143/2-71
Finish: PassivatedMaterial: 303 Stainless Steel
Item: Dowel PinType: Mil Spec Undersized
Meets: M21143/2 (MIL-P-21143/2)Length Tolerance: +/-0.010"
Nominal Diameter: 1/8"Rockwell Hardness: HB262 max..
Overall Length: 5/8"Dia.: 0.1250 to 0.1248"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 1/8 In., Overall Length 5/8 In., Length Tolerance +/-0.010 In., Dia. 0.1250 to 0.1248 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max.., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5
Save 15%. Sign up for Z-mail.