Dowel Pin, 303SS, 3/32 D x3/4 L, PK5

VALUE BRAND| Zoro #: G1481706| Mfr #: M21143/1-23

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481706 Mfr #: M21143/1-23
Double Shear Strength (Lbs.): -Includes: -
Dia. Tolerance: -Meets: M21143/1 (MIL-P-21143/1)
Rockwell Hardness: HB262 max.Finish: Passivated
Single Shear Strength (Lbs.): -Type: Mil Spec Oversized
Thread Size: -Material: 303 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.010"
Single Shear Strength (PSI): -Nominal Diameter: 3/32"
Overall Length: 3/4"Dia.: 0.0939 to 0.0937"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Oversized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 3/32 In., Overall Length 3/4 In., Length Tolerance +/-0.010 In., Dia. 0.0939 to 0.0937 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max., Meets M21143/1 (MIL-P-21143/1), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.