Dowel Pin, 303SS, 3/32 D x3/8 L, PK5

VALUE BRAND| Zoro #: G1211637| Mfr #: M21143/2-48

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211637 Mfr #: M21143/2-48
Double Shear Strength (Lbs.): -Includes: -
Dia. Tolerance: -Meets: M21143/2 (MIL-P-21143/2)
Finish: PassivatedType: Mil Spec Undersized
Thread Size: -Material: 303 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.010"
Single Shear Strength (PSI): -Nominal Diameter: 3/32"
Rockwell Hardness: HB262 max..Overall Length: 3/8"
Dia.: 0.0938 to 0.0936"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 3/32 In., Overall Length 3/8 In., Length Tolerance +/-0.010 In., Dia. 0.0938 to 0.0936 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max.., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.