Dowel Pin, 303SS, 3/8 D x1 In L, PK5

VALUE BRAND| Zoro #: G1320742| Mfr #: M21143/1-100

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320742 Mfr #: M21143/1-100
Meets: M21143/1 (MIL-P-21143/1)Rockwell Hardness: HB262 max.
Finish: PassivatedType: Mil Spec Oversized
Material: 303 Stainless SteelItem: Dowel Pin
Length Tolerance: +/-0.010"Dia. Tolerance: -
Double Shear Strength (Lbs.): -Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Thread Size: -
Includes: -Nominal Diameter: 3/8"
Overall Length: 1"Dia.: 0.3752 to 0.3750"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Oversized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 3/8 In., Overall Length 1 In., Length Tolerance +/-0.010 In., Dia. 0.3752 to 0.3750 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max., Meets M21143/1 (MIL-P-21143/1), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.