Dowel Pin, 303SS, 5/32 D x5/8 L, PK5

VALUE BRAND| Zoro #: G1534312| Mfr #: M21143/2-91

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534312 Mfr #: M21143/2-91
Double Shear Strength (Lbs.): -Includes: -
Dia. Tolerance: -Meets: M21143/2 (MIL-P-21143/2)
Finish: PassivatedSingle Shear Strength (Lbs.): -
Type: Mil Spec UndersizedThread Size: -
Material: 303 Stainless SteelItem: Dowel Pin
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Overall Length: 5/8"Dia.: 0.1562 to 0.1560"
Nominal Diameter: 5/32"Rockwell Hardness: HB262 max..
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Mil Spec Undersized, 303 Stainless Steel, Finish Passivated, Nominal Diameter 5/32 In., Overall Length 5/8 In., Length Tolerance +/-0.010 In., Dia. 0.1562 to 0.1560 In., Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Double Shear Strength (Lbs.) -, Rockwell Hardness HB262 max.., Meets M21143/2 (MIL-P-21143/2), Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.