Dowel Pin, 3/16 In, Pk20

VALUE BRAND| Zoro #: G0571882| Mfr #: 1NU25

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571882 Mfr #: 1NU25
Finish: PlainItem: Dowel Pin
Nominal Diameter: 3/16"Length Tolerance: +/-0.01"
Double Shear Strength (Lbs.): 2130Single Shear Strength (PSI): 40, 000 Min.
Rockwell Hardness: B85Meets: ANSI B18.8.2
Overall Length: 3/4"Type: Standard
Material: 18-8 Stainless SteelDia.: 0.1876 to 0.1878"
Country of Origin (subject to change): China

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 3/4 In Overall Length, 3/16 In Nominal Dia, Dia 0.1876 to 0.1878 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 2130 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.