KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 3/16 In, Pk20

VALUE BRAND| Zoro #: G2247147| Mfr #: 1NU26

$5.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.1876 to 0.1878"
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247147 Mfr #: 1NU26
Type: StandardDia.: 0.1876 to 0.1878"
Overall Length: 7/8"Finish: Plain
Nominal Diameter: 3/16"Double Shear Strength (Lbs.): 2130
Meets: ANSI B18.8.2Rockwell Hardness: B85
Item: Dowel PinPackage Quantity: 20
Material: 18-8 Stainless SteelLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): China

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 7/8 In Overall Length, 3/16 In Nominal Dia, Dia 0.1876 to 0.1878 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 2130 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20

Reviews