Dowel Pin, 3/16 In, Pk20

VALUE BRAND| Zoro #: G1487665| Mfr #: 1NU29

$9.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 20
Rockwell Hardness: B85
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487665 Mfr #: 1NU29
Package Quantity: 20Rockwell Hardness: B85
Finish: PlainOverall Length: 1-1/2"
Length Tolerance: +/-0.01"Double Shear Strength (Lbs.): 2130
Nominal Diameter: 3/16"Dia.: 0.1876 to 0.1878"
Type: StandardItem: Dowel Pin
Meets: ANSI B18.8.2Material: 18-8 Stainless Steel
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): Taiwan

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1 1/2 In Overall Length, 3/16 In Nominal Dia, Dia 0.1876 to 0.1878 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 2130 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20

Reviews