Dowel Pin, 3/32, Pk100

VALUE BRAND| Zoro #: G2415086| Mfr #: 1NE92

$7.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415086 Mfr #: 1NE92
Material: 18-8 Stainless SteelItem: Dowel Pin
Length Tolerance: +/-0.01"Single Shear Strength (PSI): 40, 000 Min.
Meets: ANSI B18.8.2Finish: Plain
Type: StandardRockwell Hardness: B85
Nominal Diameter: 3/32"Double Shear Strength (Lbs.): 510
Overall Length: 1/4"Dia.: 0.0938 to 0.0940"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1/4 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 510 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.