Dowel Pin, 3/32, Pk100

VALUE BRAND| Zoro #: G0308777| Mfr #: 1NE94

$10.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308777 Mfr #: 1NE94
Finish: PlainItem: Dowel Pin
Rockwell Hardness: B85Meets: ANSI B18.8.2
Overall Length: 1/2"Type: Standard
Material: 18-8 Stainless SteelDia.: 0.0938 to 0.0940"
Nominal Diameter: 3/32"Length Tolerance: +/-0.01"
Double Shear Strength (Lbs.): 510Single Shear Strength (PSI): 40, 000 Min.
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1/2 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 510 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.