20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dowel Pin, 3/32, Pk100

VALUE BRAND| Zoro #: G2354256| Mfr #: 1NE95

$10.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354256 Mfr #: 1NE95
Meets: ANSI B18.8.2Rockwell Hardness: B85
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.01"
Type: StandardSingle Shear Strength (PSI): 40, 000 Min.
Nominal Diameter: 3/32"Double Shear Strength (Lbs.): 510
Overall Length: 5/8"Dia.: 0.0938 to 0.0940"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 5/8 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 510 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.