Dowel Pin, 3/64, PK500

VALUE BRAND| Zoro #: G2194963| Mfr #: 2HB65

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194963 Mfr #: 2HB65
Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Finish: NaturalDia.: 0.0418 to 0.5180"
Material: NylonItem: Dowel Pin
Type: StandardNominal Diameter: 3/64"
Overall Length: 1/8"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Natural Finish, 1/8 In Overall Length, 3/64 In Nominal Dia, Dia 0.0418 to 0.518 In, Length Tolerance +/-0.005 In, Diameter Tolerance +/-0.005 In, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.