20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dowel Pin, 3/64, PK500

VALUE BRAND| Zoro #: G1263866| Mfr #: 2HB70

$8.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263866 Mfr #: 2HB70
Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Finish: NaturalDia.: 0.0418 to 0.5180"
Material: NylonItem: Dowel Pin
Type: StandardNominal Diameter: 3/64"
Overall Length: 3/8"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Natural Finish, 3/8 In Overall Length, 3/64 In Nominal Dia, Dia 0.0418 to 0.518 In, Length Tolerance +/-0.005 In, Diameter Tolerance +/-0.005 In, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.