Dowel Pin, 3/8 In, Pk10

VALUE BRAND| Zoro #: G0965596| Mfr #: 1NU44

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965596 Mfr #: 1NU44
Finish: PlainItem: Dowel Pin
Double Shear Strength (Lbs.): 8650Single Shear Strength (PSI): 40, 000 Min.
Rockwell Hardness: B85Meets: ANSI B18.8.2
Overall Length: 1-1/2"Type: Standard
Material: 18-8 Stainless SteelDia.: 0.3751 to 0.3753"
Nominal Diameter: 3/8"Length Tolerance: +/-0.01"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1 1/2 In Overall Length, 3/8 In Nominal Dia, Dia 0.3751 to 0.3753 In, Length Tolerance +/-0.01 In, Single Shear Strength 40, 000 Min PSI, Double Shear Strength 8650 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.