KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 3/8 In, Pk10

VALUE BRAND| Zoro #: G1333001| Mfr #: 1NU45

$30.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.3751 to 0.3753"
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333001 Mfr #: 1NU45
Type: StandardDia.: 0.3751 to 0.3753"
Overall Length: 2"Finish: Plain
Nominal Diameter: 3/8"Double Shear Strength (Lbs.): 8650
Meets: ANSI B18.8.2Rockwell Hardness: B85
Item: Dowel PinPackage Quantity: 10
Material: 18-8 Stainless SteelLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): India

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 2 In Overall Length, 3/8 In Nominal Dia, Dia 0.3751 to 0.3753 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 8650 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 10

Reviews