Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, 5/16 In, Pk10 (Discontinued)
Mfr # 1NU40
Zoro # G0248604
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain