KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 5/16 In, Pk20

VALUE BRAND| Zoro #: G0698451| Mfr #: 1NU37

$21.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.3126 to 0.3128"
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698451 Mfr #: 1NU37
Type: StandardDia.: 0.3126 to 0.3128"
Overall Length: 3/4"Finish: Plain
Nominal Diameter: 5/16"Double Shear Strength (Lbs.): 5990
Meets: ANSI B18.8.2Rockwell Hardness: B85
Item: Dowel PinPackage Quantity: 20
Material: 18-8 Stainless SteelLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): China

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 3/4 In Overall Length, 5/16 In Nominal Dia, Dia 0.3126 to 0.3128 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 5990 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20

Reviews