Dowel Pin, 5/16 In, Pk20

VALUE BRAND| Zoro #: G2105363| Mfr #: 1NU38

$19.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105363 Mfr #: 1NU38
Finish: PlainItem: Dowel Pin
Length Tolerance: +/-0.01"Double Shear Strength (Lbs.): 5990
Single Shear Strength (PSI): 40, 000 Min.Rockwell Hardness: B85
Meets: ANSI B18.8.2Overall Length: 1"
Type: StandardMaterial: 18-8 Stainless Steel
Dia.: 0.3126 to 0.3128"Nominal Diameter: 5/16"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1 In Overall Length, 5/16 In Nominal Dia, Dia 0.3126 to 0.3128 In, Length Tolerance +/-0.01 In, Single Shear Strength 40, 000 Min PSI, Double Shear Strength 5990 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.