KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 5/16 In, Pk5

VALUE BRAND| Zoro #: G0782817| Mfr #: D21-1750

$14.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.3126 to 0.3128"
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782817 Mfr #: D21-1750
Type: StandardDia.: 0.3126 to 0.3128"
Overall Length: 1-3/4"Finish: Passivated
Nominal Diameter: 5/16"Double Shear Strength (Lbs.): 11,000
Meets: MS 16555_656Rockwell Hardness: C36
Item: Dowel PinPackage Quantity: 5
Material: 416 Stainless SteelLength Tolerance: +/-0.01"
Country of Origin (subject to change): United States

Description

Dowel Pin, Standard, 416 Stainless Steel, Passivated Finish, 1 3/4 In Overall Length, 5/16 In Nominal Dia, Dia 0.3126 to 0.3128 In, Length Tolerance +/-0.01 In, Double Shear Strength 11,000 Lbs, Rockwell Hardness C36, Meets MS 16555_656, Package 5

Reviews