Dowel Pin, 5/16, PK500

VALUE BRAND| Zoro #: G1696475| Mfr #: 2503120375

$10.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696475 Mfr #: 2503120375
Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Finish: NaturalMaterial: Nylon
Item: Dowel PinType: Standard
Nominal Diameter: 5/16"Overall Length: 3/8"
Dia.: 0.3075 to 0.3175"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Natural Finish, 3/8 In Overall Length, 5/16 In Nominal Dia, Dia 0.3075 to 0.3175 In, Length Tolerance +/-0.005 In, Diameter Tolerance +/-0.005 In, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.