BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/2x3 L, PK10

VALUE BRAND| Zoro #: G2172152| Mfr #: 2ME48

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Single Shear Strength (Lbs.): 25,500
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172152 Mfr #: 2ME48
Package Quantity: 10Single Shear Strength (Lbs.): 25,500
Rockwell Hardness: C60Finish: Plain
Overall Length: 3"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 51,000Nominal Diameter: 1/2"
Dia.: 0.5001 to 0.5003"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, Length Tolerance +/-0.012 In, Single Shear Strength 25,500 Lbs, Rockwell Hardness C60, Package 10

Reviews