KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/2x7/8 L, Pk10

VALUE BRAND| Zoro #: G0315323| Mfr #: 2ME39

$10.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.5001 to 0.5003"
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315323 Mfr #: 2ME39
Type: StandardDia.: 0.5001 to 0.5003"
Overall Length: 7/8"Finish: Plain
Nominal Diameter: 1/2"Double Shear Strength (Lbs.): 51,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 25,500Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 7/8 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, Length Tolerance +/-0.012 In, Single Shear Strength 25,500 Lbs, Rockwell Hardness C60, Package 10

Reviews