KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/4x1 L, PK100

VALUE BRAND| Zoro #: G2174295| Mfr #: 2MB80

$21.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.2501 to 0.2503"
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174295 Mfr #: 2MB80
Type: StandardDia.: 0.2501 to 0.2503"
Overall Length: 1"Finish: Plain
Nominal Diameter: 1/4"Double Shear Strength (Lbs.): 12,800
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 6400Package Quantity: 100
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.012 In, Single Shear Strength 6400 Lbs, Rockwell Hardness C60, Package 100

Reviews