Dowel Pin, Alloy Stl, 1/4x2 L, PK50

VALUE BRAND| Zoro #: G1238221| Mfr #: 2MB85

$11.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238221 Mfr #: 2MB85
Item: Dowel PinFinish: Plain
Length Tolerance: +/-0.012"Rockwell Hardness: C60
Double Shear Strength (Lbs.): 12, 800Single Shear Strength (Lbs.): 6400
Type: StandardDia.: 0.2501 to 0.2503"
Nominal Diameter: 1/4"Material: Alloy steel
Overall Length: 2"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.012 In, Single Shear Strength 6400 Lbs, Rockwell Hardness C60, Package 50
Save 15%. Sign up for Z-mail.