STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/4x7/16L, Pk25

VALUE BRAND| Zoro #: G1482993| Mfr #: 2MB74

$5.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Single Shear Strength (Lbs.): 6400
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482993 Mfr #: 2MB74
Package Quantity: 25Single Shear Strength (Lbs.): 6400
Rockwell Hardness: C60Finish: Plain
Overall Length: 7/16"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 12,800Nominal Diameter: 1/4"
Dia.: 0.2501 to 0.2503"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 7/16 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.012 In, Single Shear Strength 6400 Lbs, Rockwell Hardness C60, Package 25

Reviews