KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/4x9/16L, Pk25

VALUE BRAND| Zoro #: G1075024| Mfr #: 2MB76

$6.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.2501 to 0.2503"
Overall Length: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075024 Mfr #: 2MB76
Type: StandardDia.: 0.2501 to 0.2503"
Overall Length: 9/16"Finish: Plain
Nominal Diameter: 1/4"Double Shear Strength (Lbs.): 12,800
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 6400Package Quantity: 25
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 9/16 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.012 In, Single Shear Strength 6400 Lbs, Rockwell Hardness C60, Package 25

Reviews