JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Dowel Pin, Alloy Stl, 1/8x2 1/2L, Pk5

VALUE BRAND| Zoro #: G1791431| Mfr #: 2MB40

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791431 Mfr #: 2MB40
Rockwell Hardness: C60Double Shear Strength (Lbs.): 3200
Item: Dowel PinDia.: 0.1251 to 0.1253"
Type: StandardSingle Shear Strength (Lbs.): 1600
Finish: PlainLength Tolerance: +/-0.012"
Nominal Diameter: 1/8"Material: Alloy steel
Overall Length: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 1/2 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.