THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Dowel Pin, Alloy Stl, 1/8x2 3/4L, Pk5

VALUE BRAND| Zoro #: G0937937| Mfr #: 2MB41

$9.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Single Shear Strength (Lbs.): 1600
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937937 Mfr #: 2MB41
Package Quantity: 5Single Shear Strength (Lbs.): 1600
Rockwell Hardness: C60Finish: Plain
Overall Length: 2-3/4"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 3200Nominal Diameter: 1/8"
Dia.: 0.1251 to 0.1253"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 3/4 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 5

Reviews