Dowel Pin, Alloy Stl, 1/8x2 L, PK50

VALUE BRAND| Zoro #: G0607433| Mfr #: 2MB38

$7.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 0.1251 to 0.1253"
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0607433 Mfr #: 2MB38
Material: Alloy steelNominal Diameter: 1/8"
Item: Dowel PinLength Tolerance: +/-0.012"
Rockwell Hardness: C60Dia.: 0.1251 to 0.1253"
Single Shear Strength (Lbs.): 1600Double Shear Strength (Lbs.): 3200
Finish: PlainType: Standard
Overall Length: 2"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 50

Product Reviews