Dowel Pin, Alloy Stl, 1/8x3 L, PK5

VALUE BRAND| Zoro #: G1032455| Mfr #: 2MB42

$9.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032455 Mfr #: 2MB42
Double Shear Strength (Lbs.): 3200Single Shear Strength (Lbs.): 1600
Length Tolerance: +/-0.012"Rockwell Hardness: C60
Finish: PlainDia.: 0.1251 to 0.1253"
Material: Alloy SteelItem: Dowel Pin
Type: StandardNominal Diameter: 1/8"
Overall Length: 3"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.