Dowel Pin, Alloy Stl, 3/16x3 L, PK5

VALUE BRAND| Zoro #: G2383683| Mfr #: 2MB72

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Single Shear Strength (Lbs.): 3600
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383683 Mfr #: 2MB72
Package Quantity: 5Single Shear Strength (Lbs.): 3600
Rockwell Hardness: C60Finish: Plain
Overall Length: 3"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 7200Nominal Diameter: 3/16"
Dia.: 0.1876 to 0.1878"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 In Overall Length, 3/16 In Nominal Dia, Dia 0.1876 to 0.1878 In, Length Tolerance +/-0.012 In, Single Shear Strength 3600 Lbs, Rockwell Hardness C60, Package 5

Reviews