KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 3/4x1 1/4L, Pk5

VALUE BRAND| Zoro #: G1134043| Mfr #: 2ME69

$9.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.7501 to 0.7501"
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134043 Mfr #: 2ME69
Type: StandardDia.: 0.7501 to 0.7501"
Overall Length: 1-1/4"Finish: Plain
Nominal Diameter: 3/4"Double Shear Strength (Lbs.): 114,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 57,000Package Quantity: 5
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/4 In Overall Length, 3/4 In Nominal Dia, Dia 0.7501 to 0.7501 In, Length Tolerance +/-0.012 In, Single Shear Strength 57,000 Lbs, Rockwell Hardness C60, Package 5

Reviews