KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 3/8x7/8 L, Pk50

VALUE BRAND| Zoro #: G1282032| Mfr #: 2ME19

$19.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.3751 to 0.3753"
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282032 Mfr #: 2ME19
Type: StandardDia.: 0.3751 to 0.3753"
Overall Length: 7/8"Finish: Plain
Nominal Diameter: 3/8"Double Shear Strength (Lbs.): 28,700
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 14,350Package Quantity: 50
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 7/8 In Overall Length, 3/8 In Nominal Dia, Dia 0.3751 to 0.3753 In, Length Tolerance +/-0.012 In, Single Shear Strength 14,350 Lbs, Rockwell Hardness C60, Package 50

Reviews