KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 5/32x1 L, PK10

VALUE BRAND| Zoro #: G0885647| Mfr #: 2MB49

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.1563 to 0.1565"
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885647 Mfr #: 2MB49
Type: StandardDia.: 0.1563 to 0.1565"
Overall Length: 1"Finish: Plain
Nominal Diameter: 5/32"Double Shear Strength (Lbs.): 5000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 2500Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 In Overall Length, 5/32 In Nominal Dia, Dia 0.1563 to 0.1565 In, Length Tolerance +/-0.012 In, Single Shear Strength 2500 Lbs, Rockwell Hardness C60, Package 10

Reviews