Dowel Pin, Alloy Stl, 5/32x3/4L, Pk25

VALUE BRAND| Zoro #: G1661755| Mfr #: 2MB47

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Single Shear Strength (Lbs.): 2500
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661755 Mfr #: 2MB47
Package Quantity: 25Single Shear Strength (Lbs.): 2500
Rockwell Hardness: C60Finish: Plain
Overall Length: 3/4"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 5000Nominal Diameter: 5/32"
Dia.: 0.1563 to 0.1565"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/4 In Overall Length, 5/32 In Nominal Dia, Dia 0.1563 to 0.1565 In, Length Tolerance +/-0.012 In, Single Shear Strength 2500 Lbs, Rockwell Hardness C60, Package 25

Reviews