WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Dowel Pin, Alloy Stl, 5/32x5/8L, Pk25

VALUE BRAND| Zoro #: G1954985| Mfr #: 2MB46

$9.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 0.1563 to 0.1565"
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1954985 Mfr #: 2MB46
Dia.: 0.1563 to 0.1565"Finish: Plain
Item: Dowel PinMaterial: Alloy steel
Package Quantity: 25Type: Standard
Overall Length: 5/8"Rockwell Hardness: C60
Single Shear Strength (Lbs.): 2500Double Shear Strength (Lbs.): 5000
Length Tolerance: +/-0.012"Nominal Diameter: 5/32"
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 5/8 In Overall Length, 5/32 In Nominal Dia, Dia 0.1563 to 0.1565 In, Length Tolerance +/-0.012 In, Single Shear Strength 2500 Lbs, Rockwell Hardness C60, Package 25

Product Reviews