Dowel Pin, Alloy Stl, 7/16x1 L, PK10

VALUE BRAND| Zoro #: G1992602| Mfr #: 2ME30

$5.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Single Shear Strength (Lbs.): 19,550
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992602 Mfr #: 2ME30
Package Quantity: 10Single Shear Strength (Lbs.): 19,550
Rockwell Hardness: C60Finish: Plain
Overall Length: 1"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 39,100Nominal Diameter: 7/16"
Dia.: 0.4376 to 0.4378"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 In Overall Length, 7/16 In Nominal Dia, Dia 0.4376 to 0.4378 In, Length Tolerance +/-0.012 In, Single Shear Strength 19,550 Lbs, Rockwell Hardness C60, Package 10

Reviews