PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 7/16x2 L, PK10

VALUE BRAND| Zoro #: G2229342| Mfr #: 2ME33

$7.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229342 Mfr #: 2ME33
Material: Alloy steelFinish: Plain
Length Tolerance: +/-0.012"Rockwell Hardness: C60
Item: Dowel PinType: Standard
Nominal Diameter: 7/16"Overall Length: 2"
Dia.: 0.4376 to 0.4378"Single Shear Strength (Lbs.): 19, 550
Double Shear Strength (Lbs.): 39, 100Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 In Overall Length, 7/16 In Nominal Dia, Dia 0.4376 to 0.4378 In, Length Tolerance +/-0.012 In, Single Shear Strength 19,550 Lbs, Rockwell Hardness C60, Package 10

Product Reviews