Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Dowel Pin, Alloy Stl, 7/16x4 L, PK10

VALUE BRAND| Zoro #: G2195085| Mfr #: 2ME36

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Single Shear Strength (Lbs.): 19,550
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195085 Mfr #: 2ME36
Package Quantity: 10Single Shear Strength (Lbs.): 19,550
Rockwell Hardness: C60Finish: Plain
Overall Length: 4"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 39,100Nominal Diameter: 7/16"
Dia.: 0.4376 to 0.4378"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 4 In Overall Length, 7/16 In Nominal Dia, Dia 0.4376 to 0.4378 In, Length Tolerance +/-0.012 In, Single Shear Strength 19,550 Lbs, Rockwell Hardness C60, Package 10

Reviews