KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Harden Stl, M12x30mm, PK5

VALUE BRAND| Zoro #: G1367292| Mfr #: 1UA95

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 12.007 to 12.018mm
Overall Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367292 Mfr #: 1UA95
Type: StandardDia.: 12.007 to 12.018mm
Overall Length: 30mmFinish: Plain
Nominal Diameter: M12Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 26,775Package Quantity: 5
Material: Hardened SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 30mm Overall Length, M12 Nominal Dia, Dia 12.007 to 12.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 26775 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Reviews