Dowel Pin, Harden Stl, M12x40mm, PK5

VALUE BRAND| Zoro #: G2164845| Mfr #: 1UA97

$6.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164845 Mfr #: 1UA97
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Finish: PlainItem: Dowel Pin
Type: StandardMaterial: Hardened Steel
Nominal Diameter: M12Overall Length: 40mm
Length Tolerance: +/-0.50mmDia.: 12.007 to 12.018mm
Single Shear Strength (Lbs.): 26, 775Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 40mm Overall Length, M12 Nominal Dia, Dia 12.007 to 12.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 26775 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.