JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Dowel Pin, Harden Stl, M12x90mm, PK5

VALUE BRAND| Zoro #: G1422486| Mfr #: 1UB13

$13.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422486 Mfr #: 1UB13
Dia.: 12.007 to 12.018mmNominal Diameter: M12
Meets: DIN 6325 / ISO 8734A m6Finish: Plain
Item: Dowel PinRockwell Hardness: C52-62
Material: Hardened SteelType: Standard
Single Shear Strength (Lbs.): 26, 775Nominal Diameter: M12
Overall Length: 90mmLength Tolerance: +/-0.75mm
Dia.: 12.007 to 12.018mmSingle Shear Strength (Lbs.): 26, 775
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 90mm Overall Length, M12 Nominal Dia, Dia 12.007 to 12.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 26775 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.